ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA |Zoro #: G1040216|Mfr #: ELM

$47.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040216 Mfr #: ELM
Housing Color: WhiteLamp Type: Krypton
Emergency Illumination Time: 90 min.Housing Material: Thermoplastic
Item: Emergency LightInput Voltage: 120/277
Mounting: UniversalNumber of Lamp Heads: 2
Battery Type: Lead CalciumStandards: NOM Certified, UL924, UL Listed
Lamp Watts: 5.4Input Voltage: 120/277
Optional Guard: 4PG68/4YFV2/3XE33Watts @ 90 Minutes: 10.8
Output Voltage: 6VDCOperating Temp. Range: 16 to 32 Degrees C
Width: 3-3/4"Length: 11-1/2"
Head Lamps Adjustable: NoHeight: 5"
Warranty: 3 yr.Country of Origin (subject to change): Mexico

Product Description

Emergency Lighting Unit, 5.4 Lamp Watts, Number of Lamps 2, No, 120/277 Input Voltage, Non-Adjustable, Krypton Lamp Type, Lead Calcium Battery Type, 6 Output Volts (DC), White Housing Finish, Thermoplastic Housing Material, Mounting Universal Mounting Base, Standards UL Listed. NOM Certified. Meet UL 924, NFPA 101, NFPA 70-NEC and OSHA Illumination Standards., Optional Guard G1758172/G2766592

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.