ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA |Zoro #: G0950573|Mfr #: ELM2

$40.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950573 Mfr #: ELM2
Housing Color: WhiteLamp Type: Krypton
Operating Temp. Range: 16 to 32 Degrees CEmergency Illumination Time: 90 min.
Housing Material: ThermoplasticWarranty: 3 yr.
Item: Emergency LightInput Voltage: 120/277
Mounting: UniversalNumber of Lamp Heads: 2
Output Voltage: 6VDCBattery Type: Lead Calcium
Head Lamps Adjustable: YesLamp Watts: 5.4
Standards: NOM Certified, UL924, UL ListedOptional Guard: 4PG68/4YFV2/3XE33
Watts @ 90 Minutes: 10.8Height: 5"
Width: 3-3/4"Length: 12-1/2"
Country of Origin (subject to change): Mexico

Product Description

Emergency Lighting Unit, 5.4 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Krypton Lamp Type, Lead Calcium Battery Type, 6 Output Volts (DC), White Housing Finish, Thermoplastic Housing Material, Mounting Universal Mounting Base, Standards UL Listed. NOM Certified. Meet UL 924, NFPA 101, NFPA 70-NEC and OSHA Illumination Standards., Optional Guard G1758172/G2766592

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.