JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G1017021| Mfr #: ELT627NY

$132.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1017021 Mfr #: ELT627NY
Item: Emergency LightMounting: Wall
Head Lamps Adjustable: YesInput Voltage: 120/277
Standards: New York City Compliant, UL 924 ListedIncludes: Ready/Charge Lamp, Switch
Lamp Watts: 9Lamp Type: Incandescent
Battery Type: Lead CalciumHousing Material: 20 ga. Steel
Mounting: WallWatts @ 90 Minutes: 27
Width: 4-1/2"Emergency Illumination Time: 90 min.
Warranty: 3 yr.Length: 15"
Output Voltage: 6VDCHeight: 15-1/2"
Housing Color: WhiteNumber of Lamp Heads: 3
Country of Origin (subject to change): China

Product Description

Emergency Light, Input Voltage 120/277, Watts @ 90 Minutes 27, Lamp Watts 9, Output Voltage 6VDC, Width 4-1/2 In., Length 15 In., Height 15-1/2 In., Lamp Type Incandescent, Housing Material 20 ga. Steel, Housing Color White, Battery Type Lead Calcium, Number of Lamp Heads 3, Head Lamps Adjustable Yes, Emergency Illumination Time 90 min., Mounting Wall, Includes Ready/Charge Lamp, Switch, Warranty 3 yr., Standards New York City Compliant, UL 924 Listed

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.