ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA |Zoro #: G2079646|Mfr #: ELM1254

$152.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2079646 Mfr #: ELM1254
Mounting: UniversalBattery Type: Lead Calcium
Housing Color: WhiteLamp Type: Krypton
Input Voltage: 120/277Emergency Illumination Time: 90 min.
Housing Material: ThermoplasticItem: Emergency Light
Number of Lamp Heads: 2Standards: NEC/OSHA, UL Listed
Optional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37Lamp Watts: 9
Input Voltage: 120/277Optional Guard: 4YFV2/5YB66
Watts @ 90 Minutes: 54Operating Temp. Range: 16 to 32 Degrees C
Width: 5-7/8"Length: 12-3/4"
Includes: R/CL PUSH BUTTONHead Lamps Adjustable: Yes
Height: 7"Warranty: 3 yr.
Output Voltage: 12VDCCountry of Origin (subject to change): Mexico

Product Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120-277 Input Voltage, Krypton Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Manual, White Housing Finish, Thermoplastic Housing Material, Mounting Universal Mounting Base, Standards UL Listed, NEC/OSHA, Optional Guard G1758172/G2766592

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.