ACUITY LITHONIA 2 Krypton Lamps, Emergency Light

ACUITY LITHONIA| Zoro #: G0758371| Mfr #: ELM1272

$218.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0758371 Mfr #: ELM1272
Mounting: UniversalBattery Type: Lead Calcium
Housing Color: WhiteLamp Type: Krypton
Lamp Watts: 9Height: 7"
Head Lamps Adjustable: YesInput Voltage: 120/277
Emergency Illumination Time: 90 min.Length: 12-3/4"
Optional Guard: 5YB66Housing Material: Thermoplastic
Item: Emergency LightNumber of Lamp Heads: 2
Width: 5-7/8"Standards: NEC/OSHA, UL Listed
Optional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37Lamp Watts: 9
Input Voltage: 120/277Optional Guard: 5YB66
Watts @ 90 Minutes: 72Warranty: 3 yr.
Output Voltage: 12VDCOperating Temp. Range: 16 to 32 Degrees C
Includes: R/CL PUSH BUTTONCountry of Origin (subject to change): Mexico

Product Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120-277 Input Voltage, Krypton Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Manual, White Housing Finish, Thermoplastic Housing Material, Mounting Universal Mounting Base, Standards UL Listed, NEC/OSHA, Optional Guard G1943611

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.