KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Linear Fluorescent, 1 Lamp, 17W

ACUITY LITHONIA| Zoro #: G2051077| Mfr #: VSLC 1 17 SCE MVOLT GEB10IS

$298.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 77 Degrees F
Length: 25-3/4"
Height: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051077 Mfr #: VSLC 1 17 SCE MVOLT GEB10IS
Ambient Temp. Range: 0 Degrees to 77 Degrees FLength: 25-3/4"
Height: 4-1/2"Width: 5-3/8"
Housing Finish: WhiteFixture Wattage: 15
Lamp Watts: 15Standards: UL Listed for Wet Location
Mounting: Wall Or CeilingBallast Type: Electronic
Item: Enclosed Linear FluorescentVoltage: 120 to 277
Country of Origin (subject to change): United States

Description

Enclosed Linear Fluorescent, Voltage 120 to 277, 15 Fixture Wattage, Housing Finish White, Lamp Watts 15, Length 25-3/4 In., Width 5-3/8 In., Height 4-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Electronic, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews