KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Linear Fluorescent, 2 Lamp, 17W

ACUITY LITHONIA| Zoro #: G0981513| Mfr #: VSL 2 17 SCE MVOLT GEB10IS

$360.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 77 Degrees F
Length: 25-3/8"
Height: 3-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981513 Mfr #: VSL 2 17 SCE MVOLT GEB10IS
Ambient Temp. Range: 0 Degrees to 77 Degrees FLength: 25-3/8"
Height: 3-3/8"Width: 9-1/4"
Housing Finish: WhiteFixture Wattage: 30
Lamp Watts: 15Standards: UL Listed for Wet Location
Mounting: Wall Or CeilingBallast Type: Electronic
Item: Enclosed Linear FluorescentWarranty: 2ACC8
Voltage: 120 to 277Country of Origin (subject to change): United States

Description

Enclosed Linear Fluorescent, Voltage 120 to 277, 30 Fixture Wattage, Housing Finish White, Lamp Watts 15, Length 25-3/8 In., Width 9-1/4 In., Height 3-3/8 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Electronic, Standards UL Listed For Wet Location, Mounting Wall or Ceiling, Warranty 2ACC8

Reviews