ACUITY LITHONIA Cast Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G1282355| Mfr #: LQC 1 G

$102.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282355 Mfr #: LQC 1 G
Voltage: 120/277Letter Size: 3/4" Stroke x 6" High
Mounting: UniversalStandards: UL, Damp Location, NFPA 101, NEC(R), OSHA
Item: Exit SignLamp Type: LED
Fixture Wattage: 0.60Housing Material: Cast Aluminum
Letter Color: GreenOptional Guard: 4YFV2
Depth: 2"Width: 11-3/4"
Height: 8-1/4"Number of Faces: 1
Warranty: 5 yr.Housing Color: Aluminum/Black
Includes: Diagnostic Test Light and SwitchEmergency Back Up Battery: No
Background Color: GrayDirectional Indicators: Chevron Directional Knockouts
Country of Origin (subject to change): China

Product Description

Exit Sign without Battery Back-Up, Lamp Type LED, Fixture Wattage 0.60, 120/277 Voltage, Housing Material Cast Aluminum, Housing Finish Aluminum, Number of Sides 1, Test Feature Switch, Status Indicator Diagnostic Test Light, Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Letter Color Green, Optional Guard G1758172, Universal (Top, End or Back) Mounting, Depth 2 In., Width 11-3/4 In., Height 8-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.