20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

ACUITY LITHONIA Cast Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G1292006| Mfr #: LQC W 2 R

$89.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292006 Mfr #: LQC W 2 R
Voltage: 120/277Letter Size: 3/4" Stroke x 6" High
Mounting: UniversalStandards: UL, Damp Location, NFPA 101, NEC(R), OSHA
Item: Exit SignLamp Type: LED
Fixture Wattage: 0.60Housing Material: Cast Aluminum
Letter Color: RedOptional Guard: 4YFV2
Depth: 2"Width: 11-3/4"
Height: 8-1/4"Emergency Back Up Battery: No
Directional Indicators: Chevron Directional KnockoutsBackground Color: White
Housing Color: WhiteNumber of Faces: 2
Includes: Diagnostic Test Light and SwitchWarranty: 5 yr.
Country of Origin (subject to change): China

Product Description

Exit Sign, Fixture Wattage 0.60, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 2, Housing Color White, Housing Material Cast Aluminum, Mounting Universal, Voltage 120/277, Depth 2 In., Height 8-1/4 In., Width 11-3/4 In., Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Optional Guard G1758172, Includes Diagnostic Test Light and Switch, Emergency Back Up Battery No, 5 yr. Warranty

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.