KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Cast Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G1343587| Mfr #: LQC 2 R

$152.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11-3/4"
Voltage: 120/277
Emergency Back Up Battery: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343587 Mfr #: LQC 2 R
Width: 11-3/4"Voltage: 120/277
Emergency Back Up Battery: NoIncludes: Diagnostic Test Light and Switch
Housing Material: Cast AluminumMounting: Universal
Directional Indicators: Chevron Directional KnockoutsFixture Wattage: 0.60
Letter Color: RedItem: Exit Sign
Letter Size: 3/4" Stroke x 6" HighDepth: 2"
Warranty: 5 yr.Lamp Type: Led
Height: 8-1/4"Background Color: Gray
Number of Faces: 2Housing Color: Black/Aluminum
Standards: UL, Damp Location, NFPA 101, NEC(R), OSHAOptional Guard: 4YFV2
Country of Origin (subject to change): China

Description

Exit Sign without Battery Back-Up, Lamp Type LED, Fixture Wattage 0.60, 120/277 Voltage, Housing Material Cast Aluminum, Housing Finish Aluminum, Number of Sides 2, Test Feature Switch, Status Indicator Diagnostic Test Light, Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Letter Color Red, Optional Guard G1758172, Universal (Top, End or Back) Mounting, Depth 2 In., Width 11-3/4 In., Height 8-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews