ACUITY LITHONIA Cast Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G1266675| Mfr #: LE S W 1 R

$112.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266675 Mfr #: LE S W 1 R
Voltage: 120/277Lamp Type: Led
Directional Indicators: Chevron Directional KnockoutsHousing Material: Cast Aluminum
Item: Exit SignMounting: Universal
Depth: 1-3/4"Optional Guard: 4YFV2
Standards: UL, NFPA 101, NEC(R), OSHAItem: Exit Sign
Fixture Wattage: 1.2Housing Material: Cast Aluminum
Letter Size: 3/4" Stroke x 6" HighLetter Color: Red
Depth: 1-3/4"Width: 11-3/8"
Height: 7-7/8"Emergency Back Up Battery: No
Housing Color: WhiteNumber of Faces: 1
Warranty: 5 yr.Background Color: White
Country of Origin (subject to change): Mexico

Product Description

Exit Sign without Battery Back-Up, Lamp Type LED, Fixture Wattage 1.2, 120/277 Voltage, Housing Material Aluminum, Housing Finish White, Number of Sides 1, Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Letter Color Red, Optional Guard G1758172, Universal (Top, End or Back) Mounting, Depth 1-3/4 In., Width 11-3/8 In., Height 7-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.