ACUITY LITHONIA Cast Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G2169386| Mfr #: LE S 2 R

$139.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169386 Mfr #: LE S 2 R
Housing Material: Cast AluminumDirectional Indicators: Chevron Directional Knockouts
Voltage: 120/277Depth: 1-3/4"
Mounting: UniversalLamp Type: Led
Item: Exit SignOptional Guard: 4YFV2
Standards: UL, NFPA 101, NEC(R), OSHAItem: Exit Sign
Fixture Wattage: 1.2Housing Material: Cast Aluminum
Letter Size: 3/4" Stroke x 6" HighLetter Color: Red
Depth: 1-3/4"Width: 11-3/8"
Height: 7-7/8"Emergency Back Up Battery: No
Housing Color: Aluminum/BlackNumber of Faces: 2
Warranty: 5 yr.Background Color: Gray
Country of Origin (subject to change): Mexico

Product Description

Exit Sign without Battery Back-Up, Lamp Type LED, Fixture Wattage 1.2, 120/277 Voltage, Housing Material Aluminum, Housing Finish Aluminum, Number of Sides 2, Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Letter Color Red, Optional Guard G1758172, Universal (Top, End or Back) Mounting, Depth 1-3/4 In., Width 11-3/8 In., Height 7-7/8 In.
Save 15%. Sign up for Z-mail.