ACUITY LITHONIA Cast Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G1150536| Mfr #: LV S W 1 R 120/277

$223.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1150536 Mfr #: LV S W 1 R 120/277
Voltage: 120/277Lamp Type: Led
Letter Size: 3/4" Stroke x 6" HighHeight: 8-5/8"
Housing Material: Cast AluminumLetter Color: Red
Item: Exit SignFixture Wattage: 2.3
Depth: 3"Number of Faces: 1
Directional Indicators: Chevron Directional KnockoutsWidth: 13-7/8"
Item: Exit SignFixture Wattage: 2.3
Mounting: BackStandards: UL 924, NFPA 101, NEC(R), OSHA
Emergency Back Up Battery: NoWarranty: 3 yr.
Background Color: WhiteHousing Color: White
Country of Origin (subject to change): Mexico

Product Description

Exit Sign, Fixture Wattage 2.3, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1, Housing Color White, Housing Material Cast Aluminum, Mounting Back, Voltage 120/277, Depth 3 In., Height 8-5/8 In., Width 13-7/8 In., Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Emergency Back Up Battery No, 3 yr. Warranty, Standards UL 924, NFPA 101, NEC(R), OSHA

Product Reviews

Save 15%. Sign up for Z-mail.