ACUITY LITHONIA Aluminum LED Exit Sign

ACUITY LITHONIA| Zoro #: G0550094| Mfr #: EDG 1 G M6

$150.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550094 Mfr #: EDG 1 G M6
Voltage: 120/277Housing Color: Gray
Lamp Type: LEDDirectional Indicators: Chevron Directional Knockouts
Standards: UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHAItem: Exit Sign
Fixture Wattage: 2.8Housing Material: Aluminum
Letter Size: 3/4" Stroke x 6" HighLetter Color: Green
Mounting: UniversalDepth: 1-3/4"
Width: 13"Height: 11-1/8"
Includes: Status Indicator and Test FeatureEmergency Back Up Battery: No
Number of Faces: 1Warranty: 5 yr.
Background Color: ClearCountry of Origin (subject to change): China

Product Description

Exit Sign, Fixture Wattage 2.8, Lamp Type LED, Letter Color Green, Background Color Clear, Number of Faces 1, Housing Color Gray, Housing Material Aluminum, Mounting Universal, Voltage 120/277, Depth 1-3/4 In., Height 11-1/8 In., Width 13 In., Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Includes Status Indicator and Test Feature, Emergency Back Up Battery No, 5 yr. Warranty, Standards UL 924, NFPA 101 (Current Life Safety Code), NEC, OSHA

Product Reviews

Save 15%. Sign up for Z-mail.