ACUITY LITHONIA Aluminum/Acrylic LED Exit Sign

ACUITY LITHONIA| Zoro #: G2188435| Mfr #: EDGRNY 1 R M4

$354.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188435 Mfr #: EDGRNY 1 R M4
Voltage: 120/277Housing Color: Gray
Lamp Type: LEDDirectional Indicators: Chevron Directional Knockouts
Standards: UL 924, NFPA 101, NEC, OSHA, NEW YORK APPROVEDItem: Exit Sign
Fixture Wattage: 3.0Housing Material: Aluminum/Acrylic
Letter Size: 1" Stroke x 8" HighLetter Color: Red
Mounting: RecessDepth: 4-1/8"
Width: 15-1/8"Height: 13-1/4"
Emergency Back Up Battery: NoNumber of Faces: 1
Warranty: 3 yr.Background Color: Gray
Country of Origin (subject to change): China

Product Description

Exit Sign, Fixture Wattage 3.0, Lamp Type LED, Letter Color Red, Background Color Gray, Number of Faces 1, Housing Color Gray, Housing Material Aluminum/Acrylic, Mounting Recess, Voltage 120/277, Depth 4-1/8 In., Height 13-1/4 In., Width 15-1/8 In., Directional Indicators Chevron Directional Knockouts, Letter Size 1 In. Stroke x 8 In. High, Emergency Back Up Battery No, 3 yr. Warranty, Standards UL 924, NFPA 101, NEC, OSHA, NEW YORK APPROVED

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.