JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

ACUITY LITHONIA Aluminum/Acrylic LED Exit Sign

ACUITY LITHONIA| Zoro #: G2291177| Mfr #: EDGNY 2 R M4

$141.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2291177 Mfr #: EDGNY 2 R M4
Lamp Type: LedHousing Color: Gray
Voltage: 120/277Item: Exit Sign
Directional Indicators: Chevron Directional KnockoutsStandards: UL 924, NFPA 101, NEC, OSHA, NEW YORK APPROVED
Item: Exit SignFixture Wattage: 3.0
Housing Material: Aluminum/AcrylicLetter Size: 1" Stroke x 8" High
Letter Color: RedMounting: Universal
Depth: 1-3/4"Width: 15-1/8"
Height: 13-1/4"Emergency Back Up Battery: No
Number of Faces: 2Warranty: 3 yr.
Background Color: GrayCountry of Origin (subject to change): China

Product Description

Exit Sign, Fixture Wattage 3.0, Lamp Type LED, Letter Color Red, Background Color Gray, Number of Faces 2, Housing Color Gray, Housing Material Aluminum/Acrylic, Mounting Universal, Voltage 120/277, Depth 1-3/4 In., Height 13-1/4 In., Width 15-1/8 In., Directional Indicators Chevron Directional Knockouts, Letter Size 1 In. Stroke x 8 In. High, Emergency Back Up Battery No, 3 yr. Warranty, Standards UL 924, NFPA 101, NEC, OSHA, NEW YORK APPROVED

Product Reviews

Save 15%. Sign up for Z-mail.