ACUITY LITHONIA Steel LED Exit Sign

ACUITY LITHONIA| Zoro #: G0487803| Mfr #: 204WV6

$110.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487803 Mfr #: 204WV6
Warranty: 3 yr.Optional Guard: 4YFV2
Lamp Type: LedVoltage: 120/277
Housing Material: 20 ga. SteelBattery Type: Nickel Cadmium (Not Included)
Standards: UL, NFPA 101, NEC(R), OSHAItem: Exit Sign
Fixture Wattage: 3.8Letter Size: 3/4" Stroke x 6" High
Letter Color: GreenOptional Guard: 4YFV2
Mounting: UniversalDepth: 2"
Width: 12-1/2"Height: 7-7/8"
Emergency Back Up Battery: NoDirectional Indicators: Chevron Directional Knockouts
Housing Color: WhiteNumber of Faces: 1 or 2
Background Color: WhiteCountry of Origin (subject to change): China

Product Description

Exit Sign, Fixture Wattage 3.8, Lamp Type LED, Letter Color Green, Background Color White, Number of Faces 1 or 2, Housing Color White, Housing Material 20 ga. Steel, Mounting Universal, Voltage 120/277, Depth 2 In., Height 7-7/8 In., Width 12-1/2 In., Battery Type Nickel Cadmium (Not Included), Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Optional Guard G1758172, Emergency Back Up Battery No, 3 yr. Warranty, Standards UL, NFPA 101, NEC(R), OSHA
Save 15%. Sign up for Z-mail.