KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Steel LED Exit Sign

ACUITY LITHONIA| Zoro #: G0281102| Mfr #: LX W 3 R

$90.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12-1/2"
Voltage: 120/277
Emergency Back Up Battery: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281102 Mfr #: LX W 3 R
Width: 12-1/2"Voltage: 120/277
Emergency Back Up Battery: NoHousing Material: 20 ga. Steel
Mounting: UniversalDirectional Indicators: Chevron Directional Knockouts
Fixture Wattage: 3.8Item: Exit Sign
Letter Color: RedLetter Size: 3/4" Stroke x 6" High
Depth: 2"Warranty: 3 yr.
Lamp Type: LedHeight: 7-7/8"
Background Color: WhiteNumber of Faces: 1 or 2
Housing Color: WhiteStandards: UL, NFPA 101, NEC(R), OSHA
Optional Guard: 4YFV2Country of Origin (subject to change): China

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.8, Depth 2 In.

Reviews