ACUITY LITHONIA Cast Aluminum LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G0848836| Mfr #: LQC 2 R EL N

$92.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848836 Mfr #: LQC 2 R EL N
Voltage: 120/277Letter Size: 3/4" Stroke x 6" High
Mounting: UniversalStandards: UL, Damp Location, NFPA 101, NEC(R), OSHA
Item: Exit Sign with Battery BackupLamp Type: LED
Fixture Wattage: 0.60Housing Material: Cast Aluminum
Battery Type: Nickel CadmiumLetter Color: Red
Optional Guard: 4YFV2Depth: 2"
Width: 11-3/4"Height: 8-1/4"
Number of Faces: 2Warranty: 5 yr.
Housing Color: Black/AluminumIncludes: Diagnostic Test Light and Switch
Emergency Illumination Time: 90 min.Operating Temp. Range: 50 Degrees to 104 Degrees F
Emergency Back Up Battery: YesBackground Color: Gray
Directional Indicators: Chevron Directional KnockoutsCountry of Origin (subject to change): China

Product Description

Exit Sign with Battery Backup, Fixture Wattage 0.60, Lamp Type LED, Letter Color Red, Background Color Gray, Number of Faces 2, Housing Color Black/Aluminum, Housing Material Cast Aluminum, Mounting Universal, Voltage 120/277, Depth 2 In., Height 8-1/4 In., Width 11-3/4 In., Battery Type Nickel Cadmium, Emergency Illumination Time 90 min., Operating Temp. Range 50 Degrees to 104 Degrees F, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.