ACUITY LITHONIA Thermoplastic LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G0581174| Mfr #: LQM S W 3 R 120/277 EL N SD

$127.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581174 Mfr #: LQM S W 3 R 120/277 EL N SD
Voltage: 120/277Mounting: Universal
Battery Type: Nickel CadmiumLamp Type: LED
Letter Size: 3/4" Stroke x 6" HighWarranty: 5 yr.
Directional Indicators: Chevron Directional KnockoutsEmergency Illumination Time: 90 min.
Emergency Back Up Battery: YesItem: Exit Sign with Battery Backup
Housing Material: ThermoplasticIncludes: Status Indicator and Test Feature
Fixture Wattage: 0.71Letter Color: Red
Optional Guard: 4YFV1Depth: 2"
Width: 11-3/4"Height: 7-5/8"
Standards: UL 924, NFPA 101, NEC(R), OSHAHousing Color: White
Number of Faces: 1 or 2Background Color: White
Operating Temp. Range: 50 Degrees to 104 Degrees FCountry of Origin (subject to change): China

Product Description

Exit Sign with Battery Backup, Fixture Wattage 0.71, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1 or 2, Housing Color White, Housing Material Thermoplastic, Mounting Universal, Voltage 120/277, Depth 2 In., Height 7-5/8 In., Width 11-3/4 In., Battery Type Nickel Cadmium, Emergency Illumination Time 90 min., Operating Temp. Range 50 Degrees to 104 Degrees F, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.