KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Cast Aluminum LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G1028151| Mfr #: LE S 2 R EL N

$209.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11-3/8"
Voltage: 120/277
Mounting: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028151 Mfr #: LE S 2 R EL N
Width: 11-3/8"Voltage: 120/277
Mounting: UniversalFixture Wattage: 1.3
Operating Temp. Range: 32 Degrees to 100 Degrees FItem: Exit Sign
Letter Size: 3/4" Stroke x 6" HighWarranty: 5 yr.
Background Color: GrayEmergency Back Up Battery: Yes
Housing Color: Aluminum/BlackBattery Type: Nickel Cadmium
Housing Material: Cast AluminumLetter Color: Red
Emergency Illumination Time: 90 min.Directional Indicators: Chevron Directional Knockouts
Depth: 1-3/4"Lamp Type: Led
Height: 7-7/8"Number of Faces: 2
Standards: UL, NFPA 101, NEC(R), OSHAOptional Guard: 4YFV2
Country of Origin (subject to change): Mexico

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black/Silver, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0

Reviews