ACUITY LITHONIA Aluminum LED Exit Sign/Battery Backup

ACUITY LITHONIA| Zoro #: G1932061| Mfr #: EDGRNY 2 R EL

$313.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932061 Mfr #: EDGRNY 2 R EL
Voltage: 120/277Housing Color: Gray
Lamp Type: LEDDirectional Indicators: Chevron Directional Knockouts
Battery Type: Nickel CadmiumStandards: UL 924, NFPA 101, NEC, OSHA, NEW YORK APPROVED
Item: Exit Sign with Battery BackupFixture Wattage: 3.0
Housing Material: Aluminum/AcrylicLetter Size: 1" Stroke x 8" High
Letter Color: RedMounting: Recess
Depth: 4-1/8"Width: 15-1/8"
Height: 13-1/4"Emergency Back Up Battery: Yes
Number of Faces: 2Emergency Illumination Time: 90 min.
Warranty: 3 yr.Background Color: Gray
Operating Temp. Range: 32 Degrees to 100 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Exit Sign with Battery Backup, Fixture Wattage 3.0, Lamp Type LED, Letter Color Red, Background Color Gray, Number of Faces 2, Housing Color Gray, Housing Material Aluminum/Acrylic, Mounting Recess, Voltage 120/277, Depth 4-1/8 In., Height 13-1/4 In., Width 15-1/8 In., Battery Type Nickel Cadmium, Emergency Illumination Time 90 min., Operating Temp. Range 32 Degrees to 100 Degrees F, Directional Indicators Chevron Directional Knockouts, Letter Size 1 In. Stroke x 8 In. High

Product Reviews

Save 15%. Sign up for Z-mail.