ACUITY LITHONIA Thermoplastic LED Exit Sign/Battery Backup

ACUITY LITHONIA| Zoro #: G1967043| Mfr #: LQM S W 3 R ELN 120/277M6

$37.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967043 Mfr #: LQM S W 3 R ELN 120/277M6
Voltage: 120/277Letter Size: 3/4" Stroke x 6" High
Mounting: UniversalStandards: UL, NFPA 101, NEC(R), OSHA
Item: Exit Sign with Battery BackupLamp Type: LED
Fixture Wattage: 0.71Housing Material: Thermoplastic
Battery Type: Nickel CadmiumLetter Color: Red
Optional Guard: 4YFV2Depth: 2"
Width: 11-3/4"Height: 7-5/8"
Includes: Diagnostic Test Light and SwitchEmergency Back Up Battery: Yes
Background Color: WhiteDirectional Indicators: Chevron Directional Knockouts
Number of Faces: 1 or 2Warranty: 5 yr.
Housing Color: WhiteCountry of Origin (subject to change): China

Product Description

Exit Sign with Battery Backup, Fixture Wattage 0.71, Lamp Type LED, Letter Color Red, Background Color White, Number of Faces 1 or 2, Housing Color White, Housing Material Thermoplastic, Mounting Universal, Voltage 120/277, Depth 2 In., Height 7-5/8 In., Width 11-3/4 In., Battery Type Nickel Cadmium, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Optional Guard G1758172, Includes Diagnostic Test Light and Switch, Emergency Back Up Battery Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.