LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Steel LED Exit Sign with Battery Backup

ACUITY LITHONIA| Zoro #: G0663485| Mfr #: LX S W 3 G 120/277 EL N

$171.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663485 Mfr #: LX S W 3 G 120/277 EL N
Optional Guard: 4YFV2Warranty: 3 yr.
Lamp Type: LedVoltage: 120/277
Housing Material: 20 ga. SteelBattery Type: Nickel Cadmium
Standards: UL, NFPA 101, NEC(R), OSHAItem: Exit Sign
Fixture Wattage: 0.56Letter Size: 3/4" Stroke x 6" High
Letter Color: GreenOptional Guard: 4YFV2
Mounting: UniversalDepth: 2"
Width: 12-1/2"Height: 7-7/8"
Number of Faces: 1 or 2Background Color: White
Emergency Back Up Battery: YesDirectional Indicators: Chevron Directional Knockouts
Housing Color: WhiteCountry of Origin (subject to change): United States

Product Description

Exit Sign with Battery Backup, Fixture Wattage 0.56, Lamp Type LED, Letter Color Green, Background Color White, Number of Faces 1 or 2, Housing Color White, Housing Material 20 ga. Steel, Mounting Universal, Voltage 120/277, Depth 2 In., Height 7-7/8 In., Width 12-1/2 In., Battery Type Nickel Cadmium, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Optional Guard G1758172, Emergency Back Up Battery Yes, 3 yr. Warranty

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.