KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Cast Aluminum LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G0865121| Mfr #: LQC 2 G EL N

$180.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11-3/4"
Voltage: 120/277
Mounting: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865121 Mfr #: LQC 2 G EL N
Width: 11-3/4"Voltage: 120/277
Mounting: UniversalEmergency Illumination Time: 90 min.
Fixture Wattage: 0.60Operating Temp. Range: 50 Degrees to 104 Degrees F
Item: Exit SignLetter Size: 3/4" Stroke x 6" High
Warranty: 5 yr.Background Color: Gray
Emergency Back Up Battery: YesHousing Color: Aluminum/Black
Battery Type: Nickel CadmiumIncludes: Diagnostic Test Light and Switch
Housing Material: Cast AluminumLetter Color: Green
Directional Indicators: Chevron Directional KnockoutsDepth: 2"
Lamp Type: LedHeight: 8-1/4"
Number of Faces: 2Standards: UL, Damp Location, NFPA 101, NEC(R), OSHA
Optional Guard: 4YFV2Country of Origin (subject to change): China

Description

Exit Sign with Battery Backup, Fixture Wattage 0.60, Lamp Type LED, Letter Color Green, Background Color Gray, Number of Faces 2, Housing Color Black, Housing Material Cast Aluminum, Mounting Universal, Voltage 120/277, Depth 2 In., Height 8-1/4 In., Width 11-3/4 In., Battery Type Nickel Cadmium, Emergency Illumination Time 90 min., Operating Temp. Range 50 Degrees to 104 Degrees F, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews