KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights

ACUITY LITHONIA| Zoro #: G1193491| Mfr #: LHXNY W 1 R

$184.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 14-1/2"
Battery Type:
Housing Material:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193491 Mfr #: LHXNY W 1 R
Width: 14-1/2"Battery Type:
Housing Material: Mounting: Flush Only
Voltage: Housing Color:
Directional Indicators: Fixture Wattage: 12.7
Operating Temp. Range: 60 to 90 Degrees FItem: Exit Sign with Emergency Lights
Letter Color: RedLetter Size: 8"
Depth: 4-1/4"Warranty: 3 yr.
Lamp Type: Height: 15-1/2"
Number of Faces: 1Head Lamps Adjustable: Yes
Standards: OSHA, New York Approved, NFPA 101, NEC, UL and UL 924Optional Guard: 4YFV2
Country of Origin (subject to change): China

Description

Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED, Fixture Wattage 12.7

Restrictions and Compliance

*3: Hazardous material

Reviews