ACUITY LITHONIA LED/Krypton Exit Sign/ Emergency Lights

ACUITY LITHONIA| Zoro #: G0503526| Mfr #: LHQM S W 3 G

$145.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503526 Mfr #: LHQM S W 3 G
Voltage: 6Letter Size: 6"
Mounting: UniversalStandards: OSHA, NFPA 101, NEC, UL and UL 924
Item: Exit Sign with Emergency LightsLamp Type: LED/Krypton
Fixture Wattage: 10.8Housing Material: Thermoplastic
Battery Type: Lead CalciumLetter Color: Green
Optional Guard: 4YFV1Depth: 2-5/8"
Width: 21-1/4"Height: 9-7/8"
Includes: 5.4W Per Lamp HeadOperating Temp. Range: 60 to 90 Degrees F
Directional Indicators: Field Selectable ChevronsHead Lamps Adjustable: Yes
Number of Faces: 1 or 2Warranty: 3 yr.
Housing Color: WhiteCountry of Origin (subject to change): China

Product Description

Combination Light and Exit Sign with Battery Back-Up, Lamp Type LED/Krypton, Fixture Wattage 3.3, 120/277 Voltage, Housing Material Thermoplastic, Housing Finish White, Number of Sides 1 or 2, Description/Special Features Lead Calcium Battery, Indicators Universal Directional Chevron, Letter Size 3/4 In. Stroke x 6 In. High, Letter Color Green, Optional Guard G2829312, Universal (Top, End or Back) Mounting, Depth 2-5/8 In., Width 21-1/4 In., Height 9-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.