ACUITY LITHONIA LED/Krypton Exit Sign with Emergency Lights

ACUITY LITHONIA| Zoro #: G0681527| Mfr #: LHQM S W 3 R HO

$116.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681527 Mfr #: LHQM S W 3 R HO
Voltage: 120/277Letter Size: 6"
Mounting: UniversalStandards: OSHA Illumination Standards, NFPA 101, NEC and UL 924
Optional Remote Head: 4PG65, 2XLE8, 2XLE9, 3EU30, 3EU33, 4LB93, 4LB94, 5TP33, 5TP38Item: Exit Sign with Emergency Lights
Lamp Type: LED/KryptonFixture Wattage: 3.3
Housing Material: ThermoplasticBattery Type: Lead Calcium
Letter Color: RedOptional Guard: 4YFV2
Depth: 2-5/8"Width: 21-1/4"
Height: 9-7/8"Number of Faces: 1 or 2
Warranty: 3 yr.Housing Color: White
Includes: Switch, 5.4W Per Lamp HeadOperating Temp. Range: 60 to 90 Degrees F
Directional Indicators: Field Selectable ChevronsHead Lamps Adjustable: Yes
Country of Origin (subject to change): Mexico

Product Description

Combination Light and Exit Sign with Battery Back-Up, Lamp Type LED/Krypton, Fixture Wattage 3.3, 120/277 Voltage, Housing Material Thermoplastic, Housing Finish White, Number of Sides 1 or 2, Lead Calcium Battery Type, Test Feature Switch, Description/Special Features High-Output Lead Calcium Battery, Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Letter Color Red, Optional Guard G1758172, Universal (Top, End or Back) Mounting, Depth 2-5/8 In.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.