KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Cast Aluminum LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G0931052| Mfr #: LQC W 2 R EL N

$125.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11-3/4"
Voltage: 120/277
Mounting: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931052 Mfr #: LQC W 2 R EL N
Width: 11-3/4"Voltage: 120/277
Mounting: UniversalEmergency Illumination Time: 90 min.
Fixture Wattage: 0.60Operating Temp. Range: 50 Degrees to 104 Degrees F
Item: Exit SignLetter Size: 3/4" Stroke x 6" High
Warranty: 5 yr.Background Color: White
Emergency Back Up Battery: YesHousing Color: White
Battery Type: Nickel CadmiumIncludes: Diagnostic Test Light and Switch
Housing Material: Cast AluminumLetter Color: Red
Directional Indicators: Chevron Directional KnockoutsDepth: 2"
Lamp Type: LedHeight: 8-1/4"
Number of Faces: 2Standards: UL, Damp Location, NFPA 101, NEC(R), OSHA
Optional Guard: 4YFV2Country of Origin (subject to change): China

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews