KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ACUITY LITHONIA Cast Aluminum LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G2074755| Mfr #: LENY 3 R EL

$118.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15-1/2"
Voltage: 120/277
Mounting: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074755 Mfr #: LENY 3 R EL
Width: 15-1/2"Voltage: 120/277
Mounting: UniversalFixture Wattage: 2.3
Operating Temp. Range: 32 Degrees to 100 Degrees FItem: Exit Sign
Letter Size: 1" Stroke x 8" HighWarranty: 3 yr.
Background Color: GrayEmergency Back Up Battery: Yes
Housing Color: Aluminum/BlackBattery Type: Nickel Cadmium
Housing Material: Cast AluminumLetter Color: Red
Emergency Illumination Time: 90 min.Directional Indicators: Chevron Directional Knockouts
Depth: 1-3/4"Lamp Type: Led
Height: 10-1/2"Number of Faces: 1 or 2
Standards: UL 924, NFPA 101, NEC(R), OSHA, New York ApprovedOptional Guard: 4YFV2
Country of Origin (subject to change): China

Description

Exit Sign with Battery Back-Up, Lamp Type LED, Fixture Wattage 2.3, 120/277 Voltage, Housing Material Cast Aluminum, Housing Finish Black, Number of Sides 1 or 2, Nickel Cadmium Battery Type, Description/Special Features New York Approved, Indicators Chevron Directional, Letter Size 1 In. Stroke x 8 In. High, Letter Color Red, Optional Guard G1758172, Universal (Top, End or Back) Mounting, Depth 2 In., Width 15-1/2, Height 10-1/2

Reviews