ACUITY LITHONIA Cast Aluminum LED Exit Sign/ Battery Backup

ACUITY LITHONIA| Zoro #: G0480681| Mfr #: LE S 2 R EL N SD

$184.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0480681 Mfr #: LE S 2 R EL N SD
Voltage: 120/277Directional Indicators: Chevron Directional Knockouts
Item: Exit SignEmergency Back Up Battery: Yes
Battery Type: Nickel CadmiumLetter Size: 3/4" Stroke x 6" High
Emergency Illumination Time: 90 min.Mounting: Universal
Lamp Type: LedWarranty: 5 yr.
Housing Material: Cast AluminumIncludes: Diagnostic Test Light and Self Diagnostic, Runs 5 min. Every 30 Days and 30 min. Every 6 Months
Fixture Wattage: 2.8Letter Color: Red
Optional Guard: 4YFV2Depth: 1-3/4"
Width: 11-3/8"Height: 7-7/8"
Standards: UL, NFPA 101, NEC(R), OSHANumber of Faces: 2
Background Color: GrayOperating Temp. Range: 32 Degrees to 100 Degrees F
Housing Color: Aluminum/BlackCountry of Origin (subject to change): Mexico

Product Description

Exit Sign with Battery Backup, Fixture Wattage 2.8, Lamp Type LED, Letter Color Red, Background Color Gray, Number of Faces 2, Housing Color Gray, Housing Material Aluminum, Mounting Universal, Voltage 120/277, Depth 1-3/4 In., Height 7-7/8 In., Width 11-3/8 In., Battery Type Nickel Cadmium, Emergency Illumination Time 90 min., Operating Temp. Range 32 Degrees to 100 Degrees F, Directional Indicators Chevron Directional Knockouts, Letter Size 3/4 In. Stroke x 6 In. High, Optional Guard G1758172

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.