KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extender Cable, Quick-FlexQE, 120V, 15FT

ACUITY LITHONIA| Zoro #: G2345734| Mfr #: QE120 12/3G15 M5

$55.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Reloc, Quick-Flex QE
Item: Extender Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345734 Mfr #: QE120 12/3G15 M5
Voltage: 120Type: Reloc, Quick-Flex QE
Item: Extender CableLength (In.): 180
Standards: Ul ListedPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Extender Cable,Reloc, Quick-Flex QE,Male/female cable that provides additionallength anywhere in the Quick-Flex(r) system. Three 12 AWG conductors plus one 12 AWG ground,Length (In.) 180,UL Listed

Reviews