Extender Cable, Quick-FlexQE, 120V, 21FT

ACUITY LITHONIA| Zoro #: G2263371| Mfr #: QE120 12/3G21 M5

$60.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Length (In.): 252
Item: Extender Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263371 Mfr #: QE120 12/3G21 M5
Package Quantity: 1Length (In.): 252
Item: Extender CableVoltage: 120
Type: Reloc, Quick-Flex QEStandards: Ul Listed
Country of Origin (subject to change): United States

Description

Extender Cable,Reloc, Quick-Flex QE,Male/female cable that provides additionallength anywhere in the Quick-Flex(r) system. Three 12 AWG conductors plus one 12 AWG ground,Length (In.) 252,UL Listed

Reviews