Fixture, 26or42w, 1 Lamp

ACUITY LITHONIA| Zoro #: G1756937| Mfr #: VGR1 42TRT MVOLT DWHG LPI

$268.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 42
Mounting: Wall Or Ceiling
Ambient Temp. Range: 0 to 77 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756937 Mfr #: VGR1 42TRT MVOLT DWHG LPI
Lamp Watts: 42Mounting: Wall Or Ceiling
Ambient Temp. Range: 0 to 77 Degrees FFixture Wattage: 46
Ballast Type: High Power FactorHeight: 3-11/16"
Width: 13-11/16"Item: Architectural, Wall or Ceiling Mounted
Standards: UL Listed for Wet LocationLength: 13-11/16"
Housing Finish: WhiteVoltage: 120 to 277
Country of Origin (subject to change): United States

Description

Architectural, Wall or Ceiling Mounted, Voltage 120 to 277, 46 Fixture Wattage, Housing Finish White, Lamp Watts 42, Length 13-11/16 In., Width 13-11/16 In., Height 3-11/16 In., Ambient Temp. Range 0 to 77 Degrees F, Ballast Type High Power Factor, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews