KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture Cable, Quick-FlexQE, 120V, 11FT

ACUITY LITHONIA| Zoro #: G2126871| Mfr #: QE120 12/2G11 M10

$25.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Length (In.): 132
Item: Fixture Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126871 Mfr #: QE120 12/2G11 M10
Package Quantity: 1Length (In.): 132
Item: Fixture CableVoltage: 120
Type: Reloc, Quick-Flex QEStandards: Ul Listed
Country of Origin (subject to change): United States

Description

Fixture Cable,Reloc, Quick-Flex QE,Male/female cable that provides additionallength anywhere in the Quick-Flex(r) system. Two 12 AWG conductors plus one 12 AWG ground,Length (In.) 132,UL Listed

Reviews