KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture Cable, Quick-FlexQE, 120V, 21FT

ACUITY LITHONIA| Zoro #: G2282497| Mfr #: QE120 12/2G21 M5

$53.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Reloc, Quick-Flex QE
Item: Fixture Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282497 Mfr #: QE120 12/2G21 M5
Voltage: 120Type: Reloc, Quick-Flex QE
Item: Fixture CableLength (In.): 252
Standards: Ul ListedPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Fixture Cable,Reloc, Quick-Flex QE,Male/female cable that provides additionallength anywhere in the Quick-Flex(r) system. Two 12 AWG conductors plus one 12 AWG ground,Length (In.) 252,UL Listed

Reviews