KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture Cable, Quick-FlexQFC, 120V, 5FT

ACUITY LITHONIA| Zoro #: G0743477| Mfr #: QFC120 12/2G05 M10

$29.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Reloc, Quick-Flex QFC
Standards: UL listed
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743477 Mfr #: QFC120 12/2G05 M10
Type: Reloc, Quick-Flex QFCStandards: UL listed
Voltage: 120Description/Special Features: Male/female cable that provides power from fixture to fixture in the Quick-Flex(R) system. Access plate is preattached (standard) to QFC to provide quick, easy fixture installation. The access plate is not fully engaged to the fixture spring. Two 12 AWG conductors plus one 12 AWG ground.
Package Quantity: 1Length (In.): 60
Country of Origin (subject to change): United States

Description

Fixture Cable,Reloc, Quick-Flex QFC,Male/female cable that provides power from fixture to fixture in the Quick-Flex(r) system. Access plate is preattached (standard) to QFC to provide quick, easy fixture installation. The access plate is not fully engaged to the fixture spring. Two 12 AWG conductors plus one 12 AWG ground.,Length (In.) 60,UL Listed

Reviews