*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture Cable, Quick-FlexQFC, 120V, 9FT

ACUITY LITHONIA| Zoro #: G1593557| Mfr #: QFC120 12/2G09 M10

$39.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Reloc, Quick-Flex QFC
Item: Fixture Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593557 Mfr #: QFC120 12/2G09 M10
Voltage: 120Type: Reloc, Quick-Flex QFC
Item: Fixture CableDescription/Special Features: Male/female cable that provides power from fixture to fixture in the Quick-Flex(R) system. Access plate is preattached (standard) to QFC to provide quick, easy fixture installation. The access plate is not fully engaged to the fixture spring. Two 12 AWG conductors plus one 12 AWG ground.
Length (In.): 108Standards: UL listed
Package Quantity: 1Country of Origin (subject to change): United States

Description

Fixture Cable,Reloc, Quick-Flex QFC,Male/female cable that provides power from fixture to fixture in the Quick-Flex(r) system. Access plate is preattached (standard) to QFC to provide quick, easy fixture installation. The access plate is not fully engaged to the fixture spring. Two 12 AWG conductors plus one 12 AWG ground.,Length (In.) 108,UL Listed

Reviews