Fixture, Ceiling, 150 W

ACUITY LITHONIA| Zoro #: G2147661| Mfr #: VR4CV 150S TB LPI

$328.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147661 Mfr #: VR4CV 150S TB LPI
Country of Origin (subject to change): United States

Product Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120/208/240/277, 150 Fixture Wattage, Housing Finish Bronze, Lamp Watts 150, Length 12 In., Width 12 In., Height 9-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type High Power Factor, Standards UL Listed For Wet Location, Mounting Ceiling

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CT

Product Reviews

Save 15%. Sign up for Z-mail.