HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fixture, Channel, F25T8, 2, 36x4 3/8x2 1/16

ACUITY LITHONIA| Zoro #: G1217063| Mfr #: C225 MV

$39.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Watts:
Description/Special Features:
Housing Finish:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217063 Mfr #: C225 MV
Lamp Watts: Description/Special Features:
Housing Finish: Fixture Wattage:
Width: Voltage:
Height: Mounting:
Lamp Included: Lamp Type:
Ambient Temp. Range: Fixture Type:
Ballast Quantity: Series: C
Footnotes: Standards:
Lamp Quantity: Metal Gauge:
Ballast Type: Length:
Item: Suggested Lamp Item No.:
End Caps: YesCountry of Origin (subject to change): Mexico

Description

Channel strip Flourescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 25 Lamp Watts, General Purpose Fixture Type, 44 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 4XML2, Description/Special Features Electronic, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 22, No Lamp Included, 36 In. Length, 4-3/8 In. Width

Reviews