KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Channel, F28T5, 2, 46x2 1/8x1 1/2

ACUITY LITHONIA| Zoro #: G1305166| Mfr #: Z 2 28T5 MVOLT GEB10PS

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.:
End Caps: Yes
Metal Gauge:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305166 Mfr #: Z 2 28T5 MVOLT GEB10PS
Suggested Lamp Item No.: End Caps: Yes
Metal Gauge: Height:
Fixture Type: Fixture Wattage:
Ballast Quantity: Mounting:
Voltage: Description/Special Features:
Ambient Temp. Range: Series: Z
Ballast Type: Standards:
Lamp Type: Width:
Item: Footnotes:
Lamp Quantity: Lamp Included:
Housing Finish: Length:
Lamp Watts: Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F28T5 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, Low Profile Fixture Type, 33 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, -20 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F28WT5/841/ECO, Description/Special Features Electronic Ballast, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 22, No Lamp Included, 46 In. Length, 2-1/8 In. Width

Reviews