KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Channel, F54T5HO, 2, 92x2 1/8x1 1/2

ACUITY LITHONIA| Zoro #: G0982301| Mfr #: TZ 1 54T5HO MVOLT GEB10PS

$125.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Quantity:
Fixture Type:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982301 Mfr #: TZ 1 54T5HO MVOLT GEB10PS
Width: Lamp Quantity:
Fixture Type: Description/Special Features:
Series: TZMounting:
Voltage: Housing Finish:
Fixture Wattage: Lamp Included:
End Caps: YesAmbient Temp. Range:
Lamp Watts: Ballast Type:
Suggested Lamp Item No.: Ballast Quantity:
Length: Item:
Metal Gauge: Lamp Type:
Footnotes: Height:
Standards: Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F54T5HO Lamp Type, Lamp Quantity 2, 54 Lamp Watts, Low Profile Fixture Type, 120 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, -20 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Description/Special Features Electronic Ballast, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 22, No Lamp Included, 46 In. Length, 2-1/8 In. Width

Reviews