KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Channel, F54T5HO, 4, 96x4 3/8x3 In

ACUITY LITHONIA| Zoro #: G1295603| Mfr #: TUNS 2 54T5HO MVOLT 1/4 GEB10PS

$278.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Footnotes:
Item:
Lamp Included:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1295603 Mfr #: TUNS 2 54T5HO MVOLT 1/4 GEB10PS
Footnotes: Item:
Lamp Included: Description/Special Features:
Ballast Type: Series: TUN
Lamp Watts: Height:
Width: Lamp Quantity:
Ambient Temp. Range: Lamp Type:
Housing Finish: Fixture Type:
Fixture Wattage: Ballast Quantity:
Metal Gauge: Voltage:
Length: Standards:
End Caps: YesSuggested Lamp Item No.:
Mounting: Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F54T5HO Lamp Type, Lamp Quantity 4, 54 Lamp Watts, Heavy-Duty Fixture Type, 120 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F54W/T5/841/HO/ECO, Description/Special Features Electronic Ballast, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 20, No Lamp Included, 48 In. Length, 4-3/8 In. Width

Reviews