DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fixture, Channel, F96HO, 1, 96x4 3/8x3 In

ACUITY LITHONIA| Zoro #: G0389715| Mfr #: UNS 1 96HO MVOLT GEB10PS

$121.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts:
Description/Special Features:
Housing Finish:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389715 Mfr #: UNS 1 96HO MVOLT GEB10PS
Lamp Watts: Description/Special Features:
Housing Finish: Fixture Wattage:
Width: Voltage:
Height: Mounting:
Lamp Included: Lamp Type:
Ambient Temp. Range: Fixture Type:
Ballast Quantity: Series: UNS
Footnotes: Standards:
Lamp Quantity: Metal Gauge:
Ballast Type: Length:
Item: Suggested Lamp Item No.:
End Caps: YesCountry of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F96T12HO Lamp Type, Lamp Quantity 1, 110 Lamp Watts, Heavy-Duty Fixture Type, 205 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, -20 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F96T8/SP41/HO, Description/Special Features Electronic Ballast, End Caps Yes, Individual Or Row, Surface Or Suspended Mounting, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 20, No Lamp Included, 96 In. Length, 4-3/8 In. Width

Reviews