KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Heavy Duty, T8

ACUITY LITHONIA| Zoro #: G1875203| Mfr #: UNS 2 96T8 MVOLT GEB10IS

$143.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875203 Mfr #: UNS 2 96T8 MVOLT GEB10IS
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Description/Special Features:
Item: Ballast Type:
Voltage: Lamp Watts:
Suggested Lamp Item No.: Length:
Height: Match Code: D,G
End Caps: With KnockoutFixture Wattage:
Width: Lamp Quantity:
Ambient Temp. Range: Series: UNS
Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F96T8 Lamp Type, Lamp Quantity 2, 57 Lamp Watts, Heavy-Duty Fixture Type, 110 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, 32 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 10277, Description/Special Features Heavy Duty, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, No Lamp Included, 96 In. Length, 4-3/8 In. Width, 3 In. Height, Match Code D,G, Footnotes 2, Series UNS

Reviews