Fixture, Hi Abuse, 100 W

ACUITY LITHONIA| Zoro #: G2265471| Mfr #: VR1

$41.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed for Wet Location
Mounting: Wall or Ceiling
Length: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265471 Mfr #: VR1
Standards: UL Listed for Wet LocationMounting: Wall or Ceiling
Length: 8-1/2"Housing Finish: White
Fixture Wattage: 0Height: 4-1/2"
Width: 5-7/8"Voltage: 120
Lamp Watts: 100Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 100, Length 8-1/2 In., Width 5-7/8 In., Height 4-1/2 In., Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews