Fixture, Hi Abuse, 100 W

ACUITY LITHONIA| Zoro #: G1726137| Mfr #: VR3

$63.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Listed for Wet Location
Mounting: Wall Or Ceiling
Length: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726137 Mfr #: VR3
Standards: UL Listed for Wet LocationMounting: Wall Or Ceiling
Length: 8-1/2"Housing Finish: White
Fixture Wattage: 0Height: 4-3/4"
Width: 8-1/2"Item: Utilitarian, Wall or Ceiling Mounted
Voltage: 120Lamp Watts: 100
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 100, Length 8-1/2 In., Width 8-1/2 In., Height 4-3/4 In., Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews