KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Hi Abuse, 100 W

ACUITY LITHONIA| Zoro #: G2339556| Mfr #: VR4C 100S 120 L/LP

$237.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 77 Degrees F
Length: 12"
Height: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339556 Mfr #: VR4C 100S 120 L/LP
Ambient Temp. Range: 0 Degrees to 77 Degrees FLength: 12"
Height: 9-1/2"Width: 12"
Housing Finish: BronzeFixture Wattage: 100
Lamp Watts: 100Standards: UL Listed for Wet Location
Mounting: Wall Or CeilingBallast Type: High Power Factor
Item: Utilitarian, Wall or Ceiling MountedVoltage: 120
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 100 Fixture Wattage, Housing Finish Bronze, Lamp Watts 100, Length 12 In., Width 12 In., Height 9-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type High Power Factor, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews