KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Hi Abuse, 32 W

ACUITY LITHONIA| Zoro #: G0500376| Mfr #: VSLC 1 32SCEMVOLT GEB10IS

$315.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-3/8"
Lamp Watts: 28
Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500376 Mfr #: VSLC 1 32SCEMVOLT GEB10IS
Width: 5-3/8"Lamp Watts: 28
Ballast Type: ElectronicVoltage: 120 to 277
Ambient Temp. Range: 0 Degrees to 77 Degrees FMounting: Wall Or Ceiling
Length: 49-3/4"Fixture Wattage: 28
Item: Enclosed Linear FluorescentHeight: 4-1/2"
Housing Finish: WhiteStandards: UL Listed for Wet Location
Country of Origin (subject to change): United States

Description

Enclosed Linear Fluorescent, Voltage 120 to 277, 28 Fixture Wattage, Housing Finish White, Lamp Watts 28, Length 49-3/4 In., Width 5-3/8 In., Height 4-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Electronic, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews