KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Hi Abuse, 60 W

ACUITY LITHONIA| Zoro #: G0605333| Mfr #: VSL 2 32 SCEMVOLT GEB10IS

$231.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Type: Electronic
Warranty: 2ACC8
Ambient Temp. Range: 0 Degrees to 77 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605333 Mfr #: VSL 2 32 SCEMVOLT GEB10IS
Ballast Type: ElectronicWarranty: 2ACC8
Ambient Temp. Range: 0 Degrees to 77 Degrees FFixture Wattage: 56
Width: 9-1/4"Lamp Watts: 28
Voltage: 120 to 277Standards: UL Listed for Wet Location
Length: 49-3/8"Height: 3-3/8"
Item: Enclosed Linear FluorescentMounting: Wall Or Ceiling
Housing Finish: WhiteCountry of Origin (subject to change): United States

Description

Enclosed Linear Fluorescent, Voltage 120 to 277, 56 Fixture Wattage, Housing Finish White, Lamp Watts 28, Length 49-3/8 In., Width 9-1/4 In., Height 3-3/8 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Electronic, Standards UL Listed For Wet Location, Mounting Wall or Ceiling, Warranty 2ACC8

Reviews